We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1BA12MP12 Hydraulic Hose Fitting Straight 3/4

£19.81  / €23.18

In stock
Brand:
EATON
Model:
1BA12MP12
Item:
EA0001107
Cross Reference:
10C237 / GR0000930
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

12

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

3/4 In.

Length

2.84 In.

Thread NPT

3/4-14

Type

Crimp, Male Pipe

Ship weight (kg)
0.22
Ship height (cm)
2.54
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307995045
Country of Origin
United States