We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1BA8MP8 Hydraulic Hose Fitting Straight 1/2

£18.14  / €21.22

In stock
Brand:
EATON
Model:
1BA8MP8
Item:
EA0001106
Cross Reference:
10C236 / GR0000929
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

1/2 In.

Length

2.74 In.

Thread NPT

1/2-14

Type

Crimp, Male Pipe

Ship weight (kg)
0.16
Ship height (cm)
2.03
Ship length (cm)
20.32
Ship width (cm)
15.24
HS code
7307929000
Country of Origin
United States