Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

CMI 968-6-2NS Male Connector Compression 1.02 inch 150psi

£4.23  / €4.70

In Stock
Brand:
Cmi
Model:
968-6-2NS
Item:
AH3PZB
Cross Reference:
32WG91

Product Specifications:

More Information
Item

Male Connector

Connection

Compression x Pipe

Length

1.02"

Material

Brass

Pipe Size

1/8"

Pressure

150

Temp. Range

-65 Degrees to 250 Degrees F

Thread Size

1/8-27

Tube Size

3/8"

Type

Compression

Ship weight (kg)
0.05
Ship height (cm)
2.54
Ship length (cm)
15.24
Ship width (cm)
10.16
Country of Origin
United States