Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

RAPTOR APPROVED 10226 HDMI Extender 3 Ports

£410.79  / €456.43

In Stock
Brand:
Raptor Approved
Model:
10226
Item:
AG9JPU
Cross Reference:
20PV77

Product Specifications:

More Information
Item

HDMI Extender

Cable Type

Cat5, Cat6, Cat7, HDMI

Color

Black

Connection

RJ45/HDMI

Ports

3

Ship weight (kg)
2.19
Ship height (cm)
12.70
Ship length (cm)
36.07
Ship width (cm)
28.19