We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

STRONG HOLD 35-203-1SOS-LDD Deluxe Computer Cabinet 3 Shelves

£3,153.69  / €3,690.29

In stock
Brand:
STRONG HOLD
Model:
35-203-1SOS-LDD
Item:
GR0000009
Cross Reference:
10A009
STRONG HOLD

Product Specifications:

More Information
Item

Computer Enclosure

Assembled

Yes

Assembled/Unassembled

Assembled

Color

Gray

Finish

Paint

Material

12-Ga Steel

Number of Shelves

3

Overall Depth

20 In.

Overall Height

66 In.

Overall Width

36 In.

Ship weight (kg)
190.96
Ship height (cm)
167.64
Ship length (cm)
50.80
Ship width (cm)
91.44
HS code
9403200020
Country of Origin
United States