Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

NEWSTRIPE 10004722 Dual Filter Assembly

£361.80  / €402.00

In Stock
Brand:
Newstripe
Model:
10004722
Item:
AG8XRT
NEWSTRIPE

Product Specifications:

More Information
Item

Filter Assembly

Capacity

Standard volumes of aerosol can disposal systems

Compliance

EPA, RCRA, OSHA, California SB1158

Filter

Safe2Vent Dual Drum Filter

Height

10"

Length

13"

Width

4"

Ship weight (kg)
2.72
Country of Origin
United States

Product Detail:

  • Fully Replaceable