Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ENGINEERS BLACK BOOK ELBB-USA-NEC-14 Electrical Black Book 4 In.w

£28.79  / €31.99

In Stock
Brand:
Engineers Black Book
Model:
ELBB-USA-NEC-14
Item:
AG8WYL
Cross Reference:
38XV42 / ELBBUSA-NEC 2014
ENGINEERS BLACK BOOK

Product Specifications:

More Information
Item

Electrical Black Book

Height

6-1/2 In.

Language

English

Number of Pages

244

Provides

Electrical Safety, Laws of Electricity, Electrical Conductors, Transformers and Motors, Electrical Codes and Standards, Electrical Conduit and Conduit Bending, Electrical Formulae and Conversion Factors, LED Lighting, Fiber Optics and Data Cabling, Electrical Receptacles, Switches and Enclosures

Type

Reference Book

Width

4 In.

Ship weight (kg)
0.43
Ship height (cm)
3.23
Ship length (cm)
41.94
Ship width (cm)
27.15
Country of Origin
China