Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ENGINEERS BLACK BOOK EBB-2ED Engineers Black Book - 2nd Metric Edition

£25.70  / €28.56

In Stock
Brand:
Engineers Black Book
Model:
EBB-2ED
Item:
AG8WYK
Cross Reference:
4KYX9
ENGINEERS BLACK BOOK

Product Specifications:

More Information
Item

Engineers Black Book, Metric Edition

Depth

0.5 In.

Height

6 In.

Language

English

Number of Pages

168

Provides

Drawing Standards Formula,Spur Gear Calculations,Nuts,Bolts,Plastics,Tolerances,Adhesives,G Codes,Hardening,Tempering,Surface Coatings,Equivalent Charts,Keys,Keyways,Tapping Drill Sizes,Tapers,Sheet Metal,Wire Gages,Tungsten Carbide,Weights of Metals,Grin

Type

Manual

Width

4 In.

Ship weight (kg)
0.22
Ship height (cm)
3.23
Ship length (cm)
41.94
Ship width (cm)
27.15
Country of Origin
China