Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ENGINEERS BLACK BOOK FBB-USA Fastener Black Book - Metric Edition

£28.79  / €31.99

In Stock
Brand:
Engineers Black Book
Model:
FBB-USA
Item:
AG8WYJ
Cross Reference:
4KYX8
ENGINEERS BLACK BOOK

Product Specifications:

More Information
Item

Fastener Black Book, Metric Edition

Depth

1 In.

Height

6 In.

Language

English

Number of Pages

248

Provides

Thread Forms, Inch/Metric Fasteners, ISO and DIN Specifications, Fastener Platings & Finishes, Pre-Loads and Tightening Torques, Heads, Points, Materials, Coatings, Thread Terminology & Classificatioms, Standard Grades, Tolerances

Type

Data

Width

4 In.

Ship weight (kg)
0.27
Ship height (cm)
3.23
Ship length (cm)
41.94
Ship width (cm)
27.15
Country of Origin
China