Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

SUPER TOOL 56556335 Chucking Reamer Diameter 0.6335 Inch x Flute Length 2-1/4 Inch x Overall Length 9 Inch

£45.43  / €50.48

In Stock
Brand:
Super Tool
Model:
56556335
Item:
AG8KLU
SUPER TOOL

Product Specifications:

More Information
Item

Chucking Reamer

Chamfer (Deg.)

45

Flute Length

2-1/4 In.

Material

Carbide Tipped

Overall Length

9 In.

Shank Dia.

0.6335 In.

Shank Type

Straight

Ship weight (kg)
0.81
Ship height (cm)
1.60
Ship length (cm)
22.86
Ship width (cm)
1.60
Country of Origin
United States