Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

FLUORAMICS 9200011 Chem 8 Jar Silicone PTFE Lubricant 16 Oz

£143.16  / €159.06

In Stock
Brand:
Fluoramics
Model:
9200011
Item:
AG8HPE
FLUORAMICS

Product Specifications:

More Information
Item

Grease

Base

Silicone

Color

White

Container Type

Plastic Jar

Flammable

No

Flash Point

>120°C

Net Fill

16 floz

Size

16 oz

Style

Waterproof

Type

Lubricant

Ship weight (kg)
0.51
Ship height (cm)
10.49
Ship length (cm)
9.22
Ship width (cm)
9.22
HS code
3910
Country of Origin
United States

Product Detail:

  • It is a Waterproof Lubricant, It is used in High Vapor Pressure, A Lubricant where Chemicals are Packaged.