Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

FLUORAMICS 9200003 Chem 8 Plunger Silicone PTFE Lubricant 12 Oz

£85.18  / €94.64

In Stock
Brand:
Fluoramics
Model:
9200003
Item:
AG8HPD
FLUORAMICS

Product Specifications:

More Information
Item

Grease

Base

Silicone

Color

White

Container Type

Plastic Plunger

Flammable

No

Flash Point

>120°C

Net Fill

12 floz

Size

12 Oz

Style

Waterproof

Type

Lubricant

Ship weight (kg)
0.40
Ship height (cm)
33.02
Ship length (cm)
5.72
Ship width (cm)
5.72
HS code
3910
Country of Origin
United States

Product Detail:

  • It is a Waterproof Lubricant, It is used in High Vapor Pressure, A Lubricant where Chemicals are Packaged.