Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

FLUORAMICS 9200010 Chem 8 Jar Silicone PTFE Lubricant 8 Oz

£62.33  / €69.26

In Stock
Brand:
Fluoramics
Model:
9200010
Item:
AG8HPC
FLUORAMICS

Product Specifications:

More Information
Item

Grease

Base

Silicone

Color

White

Container Type

Plastic Jar

Flammable

No

Flash Point

>120°C

Net Fill

8 floz

Size

8 oz

Style

Waterproof

Type

Lubricant

Ship weight (kg)
0.26
Ship height (cm)
9.22
Ship length (cm)
7.32
Ship width (cm)
7.32
HS code
3910
Country of Origin
United States

Product Detail:

  • It is a Waterproof Lubricant, It is used in High Vapor Pressure, A Lubricant where Chemicals are Packaged.