We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

NEWSTRIPE 10004703 Safe2vent Replacement Cartridge, 2 Pack

£189.46  / €221.70

In stock
Brand:
NEWSTRIPE
Model:
10004703
Item:
NS0000277
NEWSTRIPE

Product Specifications:

More Information
Item

Aerosol Can Recycling System

Capacity

Standard Volume of Aerosol Can

Height

10"

Length

12"

Width

4"

Ship weight (kg)
1.36
Ship height (cm)
33.02
Ship length (cm)
22.86
Ship width (cm)
10.16
HS code
8421398030
Country of Origin
United States

Product Detail:

  • Use with AeroVent 3X aerosol can disposal system; screws onto the 3/4” thread opening of a standard steel drum
  • Indicator check valve, Viz-a-Ball, is included in the filter, which indicates with the unit is depressurized
  • Filter should be replaced at the earlier of 1200 aerosol cans or 90 days; EPA-compliant