We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

NEWSTRIPE 10004702 Safe2vent Replacement Cartridge

£103.32  / €120.90

In stock
Brand:
NEWSTRIPE
Model:
10004702
Item:
NS0000276
NEWSTRIPE

Product Specifications:

More Information
Item

Aerosol Can Recycling System

Capacity

Standard Volume of Aerosol Can

Height

10"

Length

12"

Width

4"

Ship weight (kg)
0.91
Ship height (cm)
25.40
Ship length (cm)
33.02
Ship width (cm)
10.16
HS code
8421398030
Country of Origin
United States

Product Detail:

  • For use with AeroVent 1X aerosol can disposal system; screw the filter onto the 3/4” thread opening of a standard steel drum
  • Constructed with the environment in mind, made of cellulose that is 96% biodegradable and can be sent to landfill after use
  • Includes check valve, Viz-a-Ball, with a moving ball that when stops moving indicates the sytem is depressurized and safe to remove the aerosol can. Check valve also seals the drum when the system is not in use
  • Filter should be replaced at the earlier of 600 aerosol cans or 90 days; EPA-compliant