Sign In

Authorized Distributor of

JET TOOLS

JET Tools catalogue includes tools for sawing, turning, milling, drilling, grinding / finishing and forming metals & wooden surfaces / workpieces. The brand's Deluxe bandsaws feature a high-tension spring design for blade tensioning and upper & lower ball bearing guides to reduce friction for enhanced blade life. These JET woodworking tools come in an enclosed stand with a storage shelf & easy access door for safe storage of tools. The company also offers various clamps, drill presses, jointers, lathes, dust collectors and miter saws. JET engine lathes are used for cutting, drilling, knurling or turning applications. They are equipped with taper attachments, collet closers and digital readouts and are available in different voltage and power ratings to suit various turning operations and ensure precision.

See More

Request a Quote

JET TOOLS

JET TOOLS Trolleys

Trolleys(5 Products)

JET TOOLS Tools

Tools(62 Products)

JET TOOLS Band Saw Blades

Band Saw Blades(37 Products)

JET TOOLS Chain

Chain(25 Products)

JET TOOLS Angle Grinders

Angle Grinders(6 Products)

JET TOOLS Drill Chucks

Drill Chucks(5 Products)

JET TOOLS Pipe Wrenches

Pipe Wrenches(4 Products)

JET TOOLS Air Belt Sanders

Air Belt Sanders(3 Products)

JET TOOLS AC Motors

AC Motors(2 Products)

JET TOOLS Belts

Belts(2 Products)

JET TOOLS Brackets

Brackets(2 Products)

JET TOOLS Collets

Collets(2 Products)

JET TOOLS Die Grinders

Die Grinders(2 Products)

JET TOOLS Foot Switches

Foot Switches(2 Products)

JET TOOLS Bench Buffers

Bench Buffers(1 Product)

JET TOOLS Cargo Straps

Cargo Straps(1 Product)

JET TOOLS Filter

Filter(1 Product)

JET TOOLS Hydraulic Cylinder

Hydraulic Cylinder(1 Product)

JET TOOLS O-Rings

O-Rings(1 Product)

JET TOOLS Scroll Saws

Scroll Saws(1 Product)

JET TOOLS Spring Pins

Spring Pins(1 Product)

JET TOOLS Tables

Tables(1 Product)

JET TOOLS Universal Joints

Universal Joints(1 Product)

JET TOOLS Worm Gear Clamps

Worm Gear Clamps(1 Product)

About Jet Tools

JET Tools catalogue includes tools for sawing, turning, milling, drilling, grinding / finishing and forming metals & wooden surfaces / workpieces. The brand's Deluxe bandsaws feature a high-tension spring design for blade tensioning and upper & lower ball bearing guides to reduce friction for enhanced blade life. These JET woodworking tools come in an enclosed stand with a storage shelf & easy access door for safe storage of tools. The company also offers various clamps, drill presses, jointers, lathes, dust collectors and miter saws. JET engine lathes are used for cutting, drilling, knurling or turning applications. They are equipped with taper attachments, collet closers and digital readouts and are available in different voltage and power ratings to suit various turning operations and ensure precision.

Major Trade Names

XACTA Table Saws

XACTA Table Saws

JET Deluxe XACTA tables saws feature a quick-release riving knife and a push-button arbor lock to keep the operator safe and increase efficiency. These JET woodworking equipment have a Poly-V belt drive system for smooth, vibration-less operation and optimal power transfer. They have a fully shroude...

d blade for efficient dust collection. JET woodworking machines' cast iron table allows more surface to work on.

VOLT Series Variable Speed Electric Hoists

VOLT Series Variable Speed Electric Hoists

JET VOLT Series electric hoists feature a patented electronic variable speed technology for adjusting the lift speed of the application. They have an H4 duty rating to indicate that these JET power tools are suitable for industrial environments with high-duty cycles. They come with a 24V, 2-button c...

ontroller for controlling the speed of lifting. These electric hoists have an electromagnetic brake design to secure the lifted load even when power to the hoist is interrupted.

Bench Hand Notchers

Bench Hand Notchers

JET metal notchers are ideal for use in garage or sheet metal shops for notching any shearable material. They have a compact design for onsite use. Their heavy-duty cutting blade has a 90 degrees cutting angle and can notch up to 6 x 6 inch in one manual stroke using the easy-to-read front gauges. T...

hese JET machine tools can also produce notch angles above 90 degrees through a two-step process.

Jet Tools Competitive Advantages

Parallel Clamps With Slide Glide Trigger

Parallel Clamps With Slide Glide Trigger

JET parallel clamps prevent damage and defects to workpieces by stabilising them and holding them together at 90 degrees with pressures up to 1000 lb. Their Precision-Rule measurement system offers a consistent setup & quick opening capacity identification. These parallel clamps feature an ergonomic SUMOGRIP handle with a soft grip for increased us...

er comfort & torque and a Slide-Glide trigger for quick, easy & precise adjustments.

Frequently Asked Questions

Where is JET Tools located?

JPW Industries, the parent company of JET Tools is located at La Vergne, Tennessee, USA.

How to properly maintain products from JET Tools?

Users should follow the maintenance, safety & operating instructions provided in a JET tool's manual. Maintenance instructions may include lubrication of moving parts, replacement steps of worn parts and tool cleaning procedures.

What are the uses of drill presses from JET Tools?

Drilling machines or drill presses in machine shops are primarily used for drilling holes by turning & advancing a rotary tool into a workpiece. However, when used with the proper tooling, they can perform multiple machining operations like tapping, counterboring, reaming, countersinking & spotfacing.

How to choose the correct TPI for the blade of a JET saw?

  • TPI (tooth per inch) of a saw blade varies with the thickness of the workpiece to be cut. The thinner the material, the finer (greater value) should be the pitch / TPI.
  • Higher TPI provides a smoother finish but has a slower pace.
  • Lower TPI offers faster cuts but produces rougher finishes.

Are the brand's products durable?

Yes, products from JET Tools are known for their durability and reliability. They are made of high-quality materials to last longer than their competitors.

What is the load capacity of the brand's arbor presses?

JET Tools' arbor presses can withstand loads ranging between 0.5 to 5 tons.

Where are JET Tools' band saws used?

The brand's band saws are widely used in the woodworking industry to make curved or uneven cuts.