Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

VESTIL SPL-4048 Galvanised Finished Steel Pallet 40" x 48"

£108.85  / €120.94

In Stock
Brand:
Vestil
Model:
SPL-4048
Item:
AG7ZAU
VESTIL

Product Specifications:

More Information
Item

Pallet

Height

4.75"

Length

40"

Material Thickness

.042 In.

Measuring Units

EACH

Width

48"

Ship weight (kg)
45.00
Ship height (cm)
12.07
Ship length (cm)
101.60
Ship width (cm)
121.92
HS code
7326908588
Country of Origin
China

Product Detail:

  • Uniform Floor (static) Capacity (lbs.) : 8,000
  • Uniform Fork (dynamic) Capacity (lbs.) : 4,000
  • Unsupported Pallet Rack Capacity (lbs.) : 2,200
  • Fork Opening Width (in.) : 14-11/16
  • Fork Opening Height (in.) : 3-7/8
  • Material Gauge : 19