Sign In

80/20 25 Series 25-5050 Profile T-Slotted Extrusions

Filter
Bore Dia.: 5mm , Color: Clear , Drop Lock: 2 Deg. , Finish: Anodize , Material: Aluminum , Modulus of Elasticity: 70326.5 N/sq. mm , Slot Width: 6.5mm , Surface Area: 7.487 sq. cm , Type: T-Slotted , Yield Strength: 241.1 N/ sq. mm
StyleModelLengthWidthHeightGradeMoment of InertiaPrice (ex. VAT)
A
25-5050-3M
-----$227.98
A
25-5050-6.05M
-----$338.80
B
25-5050-4M
4m50mm50mm6105-T521.1231 cm4$240.00
RFQ
B
25-5050-6M
6m50mm50mm6105-T521.1231 cm4$360.00
RFQ

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.