Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

MAG-MATE MMK202 Magnetic/magnifier Tool Kit 28 Lb Pull

£37.72  / €41.91

In Stock
Brand:
Mag-mate
Model:
MMK202
Item:
AG6ZKT
Cross Reference:
49L989
MAG-MATE

Product Specifications:

More Information
Item

Magnetic/Magnifier Tool Kit

Diameter

5/8"

Material

Rare Earth Magnet/Acrylic Magnifier

Max. Pull

28 lb.

Overall Length

34"

Stability Temp.

180 Degrees F

Ship weight (kg)
0.27
Ship height (cm)
3.05
Ship length (cm)
24.77
Ship width (cm)
8.89
HS code
8505110000