Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WALTER F2482TMS-10 Jobber Drill 10mm Carbide

£250.34  / €278.15

In Stock
Brand:
Walter
Model:
F2482TMS-10
Item:
AG6ZJE
Cross Reference:
49L914
WALTER
DIN

Product Specifications:

More Information
Item

Jobber Drill Bit

Cutting Direction

Right Hand

Decimal Equivalent

0.3937"

Dimension Type

Metric

Finish

TMS

Flute Length

20mm

Grade

High-Performance

List Number

F2482

Material

Solid Carbide

Overall Length

120mm

Point Angle

140 Degrees

Point Type

Self-Centering

Shank Dia.

9mm

Size

10mm

Ship weight (kg)
0.10
Ship height (cm)
1.91
Ship length (cm)
13.49
Ship width (cm)
1.91
HS code
8209000030

Product Detail:

  • Coolant Through (Yes)