-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide End Mill |
---|---|
Corner Radius | 0.06" |
Cutting Direction | Right Hand |
Cutting Type | Center |
Dimension Type | Fractional Inch |
End Mill Style | Corner Radius |
Finish | Uncoated |
Grade | C2 Micro Grain |
Helix Angle | Variable Helix and Staggered Flute |
---|---|
Length of Cut | 1.25" |
List Number | GMA58R3060 |
Material | Carbide |
Milling Dia. | 5/8" |
Number of Flutes | 3 |
Overall Length | 3.5" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.54 |
HS Code | 8207701000 |
---|---|
Weight (kg) | 3.63 |
Please note that the item you have bought is a 115V.