Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR ZLC.010032200.PL.DAR.GR100 Threaded Stud Plain 10-32x2 - Pack Of 100

£86.18  / €95.75

In Stock
Brand:
Approved Vendor
Model:
ZLC.010032200.PL.DAR.GR100
Item:
AA2LPG
Cross Reference:
10P847

Product Specifications:

More Information
Item

Threaded Stud

Class

1A

Finish

Plain

Material

Low Carbon Steel

Min. Tensile Strength

60,000 PSI

Overall Length

2"

Rockwell Hardness

B85 to B97

Thread Direction

Right Hand

Thread Size

10-32

Thread Type

UNF

Ship weight (kg)
0.57
Ship height (cm)
2.79
Ship length (cm)
11.43
Ship width (cm)
10.16
HS code
7318155056
Country of Origin
United States