Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR ZLC.010032112.PL.DAR.GR100 Threaded Stud Plain 10-32x1-1/2 - Pack Of 100

£83.86  / €93.18

In Stock
Brand:
Approved Vendor
Model:
ZLC.010032112.PL.DAR.GR100
Item:
AA2LPF
Cross Reference:
10P846

Product Specifications:

More Information
Item

Threaded Stud

Class

1A

Finish

Plain

Material

Low Carbon Steel

Min. Tensile Strength

60,000 PSI

Overall Length

1-1/2"

Rockwell Hardness

B85 to B97

Thread Direction

Right Hand

Thread Size

10-32

Thread Type

UNF

Ship weight (kg)
0.43
Ship height (cm)
2.54
Ship length (cm)
10.16
Ship width (cm)
10.16
HS code
7318155056
Country of Origin
United States