Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR ZLC.010032034.PL.DAR.GR100 Threaded Stud Plain 10-32x3/4 - Pack Of 100

£81.62  / €90.69

In Stock
Brand:
Approved Vendor
Model:
ZLC.010032034.PL.DAR.GR100
Item:
AA2LPD
Cross Reference:
10P844

Product Specifications:

More Information
Item

Threaded Stud

Class

1A

Finish

Plain

Material

Low Carbon Steel

Min. Tensile Strength

60,000 PSI

Overall Length

3/4"

Rockwell Hardness

B85 to B97

Thread Direction

Right Hand

Thread Size

10-32

Thread Type

UNF

Ship weight (kg)
0.20
Ship height (cm)
2.03
Ship length (cm)
10.16
Ship width (cm)
6.35
HS code
7318155056
Country of Origin
United States