Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

NASHUA FSK Facing Tape 48mm x 46m

£15.16  / €16.85

In Stock
Brand:
Nashua
Model:
FSK
Item:
AA2AVK
Cross Reference:
10A994
NASHUA
UL

Product Specifications:

More Information
Item

FSK Facing Tape

Adhesion Strength

70 oz./in.

Adhesive

Synthetic Rubber

Length

46m

Material

Aluminum

Performance Temp.

30 Degrees to 300 Degrees F

Shape

Continuous Roll

Tensile Strength

35 lb./in.

Thickness

8 mil

Width

48mm

Ship weight (kg)
0.45
Ship height (cm)
25.91
Ship length (cm)
58.17
Ship width (cm)
15.24
HS code
7607205000
Country of Origin
United States