We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KLEIN TOOLS J12098 Linesman Pliers 8-3/4 Inch Ergonomic Handle

£62.07  / €72.63

In stock
Brand:
KLEIN TOOLS
Model:
J12098
Item:
GR0000763
Cross Reference:
10A982
KLEIN TOOLS

Product Specifications:

More Information
Item

Linemans Pliers

Handle Type

Ergonomic

Jaw Length

1-25/32"

Jaw Thickness

17/32"

Jaw Width

1-1/32"

Material

Drop Forged Steel

Overall Length

8-3/4"

Spring Return

No

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.41
Ship height (cm)
14.22
Ship length (cm)
37.85
Ship width (cm)
11.43
HS code
8203206030
Country of Origin
United States