Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

DAYTON 31TT04 Motor Capacitor Start / Capacitor Run Open Dripproof 1hp 3450 56 Eff 80.4

£294.88  / €327.65

In Stock
Brand:
Dayton
Model:
31TT04
Item:
AG2NKZ
DAYTON
UL

Product Specifications:

More Information
Item

General Purpose Motor

Bearings

Ball

Capacitor Required

Yes

Duty

Continuous

Efficiency Group

NEMA Premium(R)

Frame

56

Frame Material

Rolled Steel

Full Load Amps

8.8/4.9-4.4

Green Certification or Other Recognition

Energy Aware

HP

1

Hz

60

Insulation Class

B

Inverter Rated

No

Length Less Shaft

10-7/16

Max. Ambient Temp.

40 Degrees C

Motor Application

General Application

Motor Design

Capacitor-Start/Run

Motor Enclosure Design

Open Dripproof

Motor Mounting Position

Horizontal

Motor Mounting Type

Rigid Base

Motor Shaft Design

Keyed

Motor Shaft Rotation

CW/CCW

Motor Thermal Protection

Manual

Nameplate RPM

3450

Nominal Efficiency

80.4%

Number of Speeds

1

Overall Length

12-3/8"

Phase

1

RPM Group

3001-3600

RPM Range

3001-3600

Service Factor

1.15

Shaft Dia.

5/8"

Shaft Length

1-7/8"

Voltage

115/208-230

Warranty

1 Years

Ship weight (kg)
14.04
Ship height (cm)
27.94
Ship length (cm)
34.04
Ship width (cm)
23.88
HS code
8501406040