Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WALTER WCGT030204-PF2 WSM21 Carbide Turning Insert Stainless Steel

£17.79  / €19.77

In Stock
Brand:
Walter
Model:
WCGT030204-PF2 WSM21
Item:
AF9NDT
Cross Reference:
30FW01
WALTER

Product Specifications:

More Information
Item

Turning Insert

ANSI Number

WCGT1.8(1.5)1-PF2

Chip-Breaker

PF2

Coating

PVD

Cutting Direction

Neutral

Grade

WSM21

Inscribed Circle

7/32"

Insert Material

Carbide

Insert Shape

Trigon

Insert Size

3

Insert Thickness

0.0937"

ISO Number

WCGT030204-PF2WSM21

Mounting Style

Screw Clamp

Nose Radius

0.0157"

No. of Edges

3

Rake

Positive

Relief Angle

7 Degrees

Style

WCGT

Ship weight (kg)
0.21
Ship height (cm)
1.09
Ship length (cm)
9.80
Ship width (cm)
3.99
HS code
8209000030

Product Detail:

  • Cast Iron (K) Compatibility (No)
  • Hardened (H) Compatibility (No)
  • Non Ferrous (N) Compatibility (No)
  • Stainless (M) Compatibility (Yes)
  • Steel (P) Compatibility (No)
  • Super Alloy (S) Compatibility (No)