We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

SQUARE D 8501KPR13V14 Relay 11pin 3pdt 10a 24vac

£79.76  / €93.34

In stock
Brand:
SQUARE D
Model:
8501KPR13V14
Item:
SQ0003548
Cross Reference:
2DT14 / GR0714995
SQUARE D

Product Specifications:

More Information
Item

Relay

Base Type

Octal

Coil Volts

24VAC

Contact Amp Rating (Resistive)

10A

Contact Form

3PDT

Contact Material

Silver Tin Oxide

Contact Rating

10A @ 277VAC/30VDC

Green Certification or Other Recognition

RoHS Compliant

Mounting

Octal Plug In Socket

Pins

11

Push To Test

No

Socket

Mfr. No. 8501NR61, 8501NR62

Socket Code

B

Status Indicator

No

Ship weight (kg)
0.09
HS code
8536410050