Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

KNIPEX 02 08 225 US Insulated Linesman Pliers 9 In

£49.10  / €54.56

In Stock
Brand:
Knipex
Model:
02 08 225 US
Item:
AA2KTK
Cross Reference:
10N819
KNIPEX
DIN ISO

Product Specifications:

More Information
Item

Insulated Linemans Pliers

Handle Type

Insulated

Jaw Length

1-11/16"

Jaw Thickness

19/32"

Jaw Width

1-1/2"

Material

Steel

Overall Length

9"

Spring Return

No

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.43
Ship height (cm)
23.19
Ship length (cm)
2.90
Ship width (cm)
5.79
HS code
8203206030
Country of Origin
Germany