Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

BRADY 131684 Danger Sign 10 Inch Height x 14 Inch Width Sticking Polyester

£11.87  / €13.19

In Stock
Brand:
Brady
Model:
131684
Item:
AF8HVQ
Cross Reference:
26VF14
BRADY
ANSI OSHA

Product Specifications:

More Information
Item

Danger Sign

Height

10"

Language

English

Legend Style

Text and Symbol

Legend/Background Color

Black and Red/White

Material

B-302 Self Sticking Polyester

Mounting Style

Self-Adhesive

Width

14"

Ship weight (kg)
0.03
Ship height (cm)
0.25
Ship length (cm)
35.56
Ship width (cm)
25.40
HS code
3919905060