-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Full Body Harness |
---|---|
Back D-Ring | Yes |
Chest Strap Buckles | Quick-Connect |
Color | Blue |
Front D-Ring | No |
Hardware Material | Steel |
Harness Application | General Industry |
Leg Strap Buckles | Quick-Connect |
Shoulder Strap Buckles | Cam |
---|---|
Side D-Rings | No |
Size | Universal |
Subpelvic Strap | Yes |
Tensile Strength | 4,000 lb. |
Webbing Material | Polyester |
Weight Capacity | 400 lb. |
Height (cm) | 35.05 |
---|---|
Length (cm) | 26.16 |
Width (cm) | 23.62 |
HS Code | 6307909889 |
---|---|
Weight (kg) | 2.2725 |
UPC | 612230198558 |
Please note that the item you have bought is a 115V.