Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

NOTRAX 136S0035CH Entry Mat Nibbed Charcoal 3 Feet x 5 Feet

£54.77  / €60.86

In Stock
Brand:
Notrax
Model:
136S0035CH
Item:
AF8FKE
Cross Reference:
25PP87
NOTRAX

Product Specifications:

More Information
Item

Carpeted Entrance Mat

Antimicrobial

No

Backing Material

Vinyl

Brake Fluid Resistant

No

Color

Charcoal

Edges

Beveled

Fire Resistant/Fire Retardant

Not Fire Resistant or Retardant

Indoor/Outdoor

Indoor

Length

5 ft.

Material

Needle Punched Polypropylene

Mat Shape

Rectangle

Mat Surface Pattern

Nibbed Loop

Mat Electrical Resistance

Electrical Properties Not Tested

Mat Weaving

Needle Punch

Surface Material

Polypropylene

Thickness

1/4"

Width

3 ft.

Ship weight (kg)
4.10
Ship height (cm)
19.05
Ship length (cm)
97.79
Ship width (cm)
19.05
HS code
5703300000