Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

BRADY 4348-D Pipe Marker Medium Pressure Steam

£13.15  / €14.62

In Stock
Brand:
Brady
Model:
4348-D
Item:
AF8CRW
Cross Reference:
24VJ92
BRADY
ANSI

Product Specifications:

More Information
Item

Pipe Marker

Background Color

Green

Fits Pipe O.D.

4 to 6"

Legend Color

White

Marker Attachment Style

Snap-On

Markers per Card

1

Material

Coiled Printed Plastic Sheet

Ship weight (kg)
0.17
Ship height (cm)
6.99
Ship length (cm)
6.99
Ship width (cm)
30.48
HS code
4911990000