Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634191-BR Drywall Screw Bugle #7 2 1/2 Inch - Pack Of 2500

£96.67  / €107.41

In Stock
Brand:
Porteous
Model:
634191-BR
Item:
AA2KKK
Cross Reference:
10N523
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Phosphate

Head Dia.

0.330"

Head Type

Bugle

Length

2-1/2"

Material

1018-1022 Steel

Size

#7

System of Measurement

Inch

Thread Type

Fine

Ship weight (kg)
9.07
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060