Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635150-BR Drywall Screw Bugle #10 6 Inch Length - Pack Of 500

£144.65  / €160.72

In Stock
Brand:
Porteous
Model:
635150-BR
Item:
AA2KKJ
Cross Reference:
10N515
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.362"

Head Type

Bugle

Length

6"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
8.39
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060