Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635140-BR Drywall Screw Bugle #10 5 Inch Length Pk 750

£160.85  / €178.72

In Stock
Brand:
Porteous
Model:
635140-BR
Item:
AA2KKH
Cross Reference:
10N514
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.362"

Head Type

Bugle

Length

5"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
9.87
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060