Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635130-BR Drywall Screw Bugle #10 4 1/2 Inch Pk 750

£134.23  / €149.14

In Stock
Brand:
Porteous
Model:
635130-BR
Item:
AA2KKG
Cross Reference:
10N513
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.362"

Head Type

Bugle

Length

4-1/2"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
8.50
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060