Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635110-BR Drywall Screw Bugle #10 3 1/2 Inch - Pack Of 1000

£107.04  / €118.93

In Stock
Brand:
Porteous
Model:
635110-BR
Item:
AA2KKE
Cross Reference:
10N510
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.362"

Head Type

Bugle

Length

3-1/2"

Material

1018-1022 Steel

Size

#10

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
8.39
Ship height (cm)
14.73
Ship length (cm)
26.42
Ship width (cm)
26.67
HS code
7318141060