Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635080-BR Drywall Screw Bugle #8 3 Inch Length - Pack Of 2000

£105.03  / €116.70

In Stock
Brand:
Porteous
Model:
635080-BR
Item:
AA2KKD
Cross Reference:
10N508
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.330"

Head Type

Bugle

Length

3"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
10.52
Ship height (cm)
15.49
Ship length (cm)
26.92
Ship width (cm)
26.67
HS code
7318141060