Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635070-BR Drywall Screw Bugle #8 2 1/2 Inch - Pack Of 2500

£118.03  / €131.14

In Stock
Brand:
Porteous
Model:
635070-BR
Item:
AA2KKC
Cross Reference:
10N506
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.330"

Head Type

Bugle

Length

2-1/2"

Material

1018-1022 Steel

Size

#8

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
10.55
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060