Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635060-BR Drywall Screw Bugle #6 2 1/4 Inch - Pack Of 3000

£97.13  / €107.92

In Stock
Brand:
Porteous
Model:
635060-BR
Item:
AA2KJZ
Cross Reference:
10N502
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.330"

Head Type

Bugle

Length

2-1/4"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
8.57
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060