Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635050-BR Drywall Screw Bugle #6 2 Inch Length - Pack Of 3500

£99.24  / €110.27

In Stock
Brand:
Porteous
Model:
635050-BR
Item:
AA2KJY
Cross Reference:
10N499
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.330"

Head Type

Bugle

Length

2"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
9.14
Ship height (cm)
15.24
Ship length (cm)
26.42
Ship width (cm)
26.42
HS code
7318141060