Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635040-BR Drywall Screw Bugle #6 1 5/8 Inch Length - Pack Of 5000

£125.36  / €139.29

In Stock
Brand:
Porteous
Model:
635040-BR
Item:
AA2KJX
Cross Reference:
10N497
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.330"

Head Type

Bugle

Length

1-5/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
10.77
Ship height (cm)
15.24
Ship length (cm)
26.67
Ship width (cm)
27.18
HS code
7318141060