Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635030-BR Drywall Screw Bugle #6 1 1/4 Inch Pk 8000

£165.48  / €183.86

In Stock
Brand:
Porteous
Model:
635030-BR
Item:
AA2KJW
Cross Reference:
10N494
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.330"

Head Type

Bugle

Length

1-1/4"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
13.49
Ship height (cm)
15.49
Ship length (cm)
27.69
Ship width (cm)
26.67
HS code
7318141060