Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 635010-BR Drywall Screw Bugle #6 1 Inch Length - Pack Of 10000

£177.82  / €197.58

In Stock
Brand:
Porteous
Model:
635010-BR
Item:
AA2KJU
Cross Reference:
10N490
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Drive

Phillips

Driver Size

#2

Finish

Zinc Yellow

Head Dia.

0.330"

Head Type

Bugle

Length

1"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Thread Type

Coarse

Ship weight (kg)
15.88
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060