Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634410-BR Drywall Screw Flat #6 2 1/4 Inch Length - Pack Of 3000

£116.49  / €129.43

In Stock
Brand:
Porteous
Model:
634410-BR
Item:
AA2KJT
Cross Reference:
10N487
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Driver Size

#1

Finish

Phosphate

Head Dia.

0.232"

Head Height

0.157"

Head Type

Trim

Length

2-1/4"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Thread Type

Fine

Ship weight (kg)
8.85
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060