Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634400-BR Drywall Screw Flat #6 1 5/8 Inch Length - Pack Of 5000

£140.59  / €156.22

In Stock
Brand:
Porteous
Model:
634400-BR
Item:
AA2KJR
Cross Reference:
10N486
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screws

Driver Size

#1

Finish

Phosphate

Head Dia.

0.232"

Head Height

0.157"

Head Type

Trim

Length

1-5/8"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Thread Type

Fine

Ship weight (kg)
9.07
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060