Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634240-BR Drywall Screw Bugle #7 3 Inch Length - Pack Of 2000

£145.03  / €161.14

In Stock
Brand:
Porteous
Model:
634240-BR
Item:
AA2KJQ
Cross Reference:
10N485
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.330"

Head Type

Bugle

Length

3"

Material

1018-1022 Steel

Size

#7

System of Measurement

Inch

Ship weight (kg)
11.79
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060