Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

PORTEOUS 634212-BR Drywall Screw Bugle #6 2 1/4 Inch - Pack Of 3000

£113.86  / €126.51

In Stock
Brand:
Porteous
Model:
634212-BR
Item:
AA2KJN
Cross Reference:
10N483
PORTEOUS

Product Specifications:

More Information
Item

Drywall Screw

Driver Size

#2

Drive Type

Phillips

Finish

Phosphate

Head Dia.

0.330"

Head Type

Bugle

Length

2-1/4"

Material

1018-1022 Steel

Size

#6

System of Measurement

Inch

Ship weight (kg)
9.25
Ship height (cm)
19.05
Ship length (cm)
23.50
Ship width (cm)
23.50
HS code
7318141060